0280
Davies Molding Enclosures, 0280 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0280 Davies Molding Enclosures, 0280 Series, Enclosure, 8.44x7.44x3.02, Phenolic

MFG Item Number
0280

0280 Davies Molding Enclosures, 0280 Series, Enclosure, 8.44x7.44x3.02, Phenolic

MFG Item Number
0280
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, 0280 Series
Item #
0280
Enclosure, 8.44x7.44x3.02, Phenolic

0280 Series Information

  • Mar and scratch resistant
  • Resistant to most chemicals
  • Heat resistant up to 475 degrees
  • Glossy black ‑ provides a high luster finish
  • Typical wall thickness 0.80"
Plastic electronic enclosures are ideal for high heat requirements up to 475 F.Glossy black general purpose phenolic material provides a high luster finish which is resistant to marks,scratches and most chemicals.Several different cases and case covers are available for a variety of industry uses.

Specifications

Specifications
Manufacturer Part Number 0280
Manufacturer Davies Molding
Product Series 0280
Family Series Davies Molding Enclosures, 0280 Series
Description Enclosure, 8.44x7.44x3.02, Phenolic
Material Phenolic
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 8 "
Nominal Width 7 "
Nominal Depth 3 "
Net Weight 1.295 lbs
Gross Weight 1.295 lbs