0287001.L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0287001.L Littelfuse Fuses, ATOF Series, FAST-ACTING AUTOMO BLADE L-PACK 1A

MFG Item Number
0287001.L

0287001.L Littelfuse Fuses, ATOF Series, FAST-ACTING AUTOMO BLADE L-PACK 1A

MFG Item Number
0287001.L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, ATOF Series
Item #
0287001.L
FAST-ACTING AUTOMO BLADE L-PACK 1A

ATOF Series Information

Developed by Littelfuse for the automotive industry, the ATOF fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Specifications

Specifications
Manufacturer Part Number 0287001.L
Manufacturer Littelfuse
Product Series ATOF
Family Series Littelfuse Fuses, ATOF Series
Description FAST-ACTING AUTOMO BLADE L-PACK 1A. Developed by Littelfuse for the automotive industry, the ATOF fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily
Fuse Type Automotive
Current Rating 1 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs