0287015.H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0287015.H Littelfuse Fuses, ATOF Series, FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE
MFG Item Number
0287015.H

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0287015.H Littelfuse Fuses, ATOF Series, FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE

MFG Item Number
0287015.H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, ATOF Series
Item #
0287015.H
FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE

ATOF Series Information

Developed by Littelfuse for the automotive industry, the ATOF fuse has become the original equipment circuit protection standard for foreign and domestic automobiles and trucks. Readily identifiable and easily replaced, this fuse can be specified for a variety of low voltage electronic applications.

Specifications

Specifications
Manufacturer Part Number 0287015.H
Manufacturer Littelfuse
Product Series ATOF
Family Series Littelfuse Fuses, ATOF Series
Description FAST-ACTING AUTOMOTIVE NYLON BLADE FUSE - BULK 100-PACK
Fuse Type Automotive
Current Rating 15 A
DC Voltage 32 VDC
Characteristic Small
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs