Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
029003323 Entrelec Miscellaneous, D2,5/5.3L BLUE
MFG Item Number
1SNA290033R2300
029003323 Entrelec Miscellaneous, D2,5/5.3L BLUE
MFG Item Number
1SNA290033R2300
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Entrelec |
| Family Series |
Entrelec Miscellaneous |
| Manufacturer Part Number |
1SNA290033R2300 |
| Description |
D2,5/5.3L BLUE |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.023 lbs |
029003323
Entrelec Miscellaneous