0297003.L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0297003.L Littelfuse Fuses, MINI Series, AUTOMO MINI BLADE TYPE 50-PACK 3A
MFG Item Number
0297003.L

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0297003.L Littelfuse Fuses, MINI Series, AUTOMO MINI BLADE TYPE 50-PACK 3A

MFG Item Number
0297003.L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MINI Series
Item #
0297003.L
AUTOMO MINI BLADE TYPE 50-PACK 3A

MINI Series Information

The MINI fuse is quickly becoming the new standard for vehicle circuit protection. Its miniature design meets the need for more circuits to be protected while utilizing less space, and its ability to cope with high temperatures in adverse environments makes the MINI fuse the recommended choice for protection. Smart Glow fuses are innovative automotive style fuses that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Specifications

Specifications
Manufacturer Part Number 0297003.L
Manufacturer Littelfuse
Product Series MINI
Family Series Littelfuse Fuses, MINI Series
Description AUTOMO MINI BLADE TYPE 50-PACK 3A. The MINI Fuse is quickly becoming the new standard for vehicle circuit protection throughout the world. Its miniature design, patented by Littelfuse, meets the need for more circuits to be protected while utilizing
Fuse Type Automotive
Current Rating 3 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.5 lbs