0298100.ZXEH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0298100.ZXEH Littelfuse Fuses, MEGA Series, FUSE - MEGA 32V 100A
MFG Item Number
0298100.ZXEH

0298100.ZXEH Littelfuse Fuses, MEGA Series, FUSE - MEGA 32V 100A

MFG Item Number
0298100.ZXEH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MEGA Series
Item #
0298100.ZXEH
FUSE - MEGA 32V 100A

MEGA Series Information

The MEGA Fuse is designed for high current circuit protection up to 500A with “Diffusion Pill Technology.” The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra‑high current protection.

Specifications

Specifications
Manufacturer Part Number 0298100.ZXEH
Manufacturer Littelfuse
Product Series MEGA
Family Series Littelfuse Fuses, MEGA Series
Description FUSE - MEGA 32V 100A. The MEGA Fuse is designed for high current circuit protection with "Diffusion Pill Technology." The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA Fuse is ideal for battery and
Fuse Type Automotive
Current Rating 100 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 2 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs