0298175.TXN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0298175.TXN Littelfuse Fuses, MEGA Series, AUTOMOTIVE MEGA BOLT-ON FUSE 10-PIECE
MFG Item Number
0298175.TXN

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0298175.TXN Littelfuse Fuses, MEGA Series, AUTOMOTIVE MEGA BOLT-ON FUSE 10-PIECE

MFG Item Number
0298175.TXN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, MEGA Series
Item #
0298175.TXN
AUTOMOTIVE MEGA BOLT-ON FUSE 10-PIECE

MEGA Series Information

The MEGA Fuse is designed for high current circuit protection up to 500A with “Diffusion Pill Technology.” The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra‑high current protection.

Specifications

Specifications
Manufacturer Part Number 0298175.TXN
Manufacturer Littelfuse
Product Series MEGA
Family Series Littelfuse Fuses, MEGA Series
Description AUTOMOTIVE MEGA BOLT-ON FUSE 10-PIECE BOX
Fuse Type Automotive
Current Rating 175 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 2 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs