0298250.TXN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
0298250.TXN Littelfuse Fuses, MEGA Series, Fuse - Mega 32V, 250A, 10 pc box
MFG Item Number
0298250.TXN

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

0298250.TXN Littelfuse Fuses, MEGA Series, Fuse - Mega 32V, 250A, 10 pc box

MFG Item Number
0298250.TXN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, MEGA Series
Item #
0298250.TXN
Fuse - Mega 32V, 250A, 10 pc box

MEGA Series Information

The MEGA Fuse is designed for high current circuit protection up to 500A with “Diffusion Pill Technology.” The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra‑high current protection.

Specifications

Specifications
Manufacturer Part Number 0298250.TXN
Manufacturer Littelfuse
Product Series MEGA
Family Series Littelfuse Fuses, MEGA Series
Description MEGA SLO-BLO automotive fuses employ diffusion pill technology to provide time-delay circuit protection. MEGA fuses are ideal for use on batteries, alternators, and heavy gauge wire harnesses that experience large inrushes of current. Use MEGA fuses
Fuse Type Automotive
Current Rating 250 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 2 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0.025 lbs
Gross Weight 0.025 lbs