0298500.ZXH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0298500.ZXH

Littelfuse Fuses, MEGA Series

0298500.ZXH

Littelfuse Fuses, MEGA Series
FUSE 32V S/B MEGA 500A RIVETED
MFG Item Number
0298500.ZXH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MEGA Series
Item #
0298500.ZXH
FUSE 32V S/B MEGA 500A RIVETED

MEGA Series Information

The MEGA Fuse is designed for high current circuit protection up to 500A with “Diffusion Pill Technology.” The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra‑high current protection.

Specifications

Specifications
Manufacturer Part Number 0298500.ZXH
Manufacturer Littelfuse
Product Series MEGA
Family Series Littelfuse Fuses, MEGA Series
Description FUSE 32V S/B MEGA 500A RIVETED. The MEGA Fuse is designed for high current circuit protection up to 250 amperes. with "Diffusion Pill Technology". The MEGA Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA
Fuse Type Automotive
Current Rating 500 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 2 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs