03-A8001-001
Meltric Plugs & Receptacles, PN12c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03-A8001-001 Meltric Plugs & Receptacles, PN12c Series, PN12C Receptacle

MFG Item Number
03-A8001-001

03-A8001-001 Meltric Plugs & Receptacles, PN12c Series, PN12C Receptacle

MFG Item Number
03-A8001-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, PN12c Series
Item #
03-A8001-001
PN12C Receptacle

PN12c Series Information

  • Multipin Plug and Receptacles
  • Female Receptacle or Male Inlet
  • IP66/IP67 (Poly/Metal) Environmental Rating
  • 2A Current Interrupting and 7.5A Non‑Current Interrupting

Specifications

Specifications
Manufacturer Part Number 03-A8001-001
Manufacturer Meltric
Product Series PN12c
Family Series Meltric Plugs & Receptacles, PN12c Series
Description PN12C Receptacle
Connection Type Receptacle
Current Rating 7.5 A
Voltage 130 V, 600 V
Frequency 60 Hz
Number of Poles 11
Wire Size Range 14 AWG, 18 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Crimp, Solder
Color Code Blue
Net Weight 0.205 lbs
Gross Weight 0.505 lbs