Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
030-255-0133 Bison Gear & Engineering Gearboxes, 250 Series, Gear Reducer, 13RPM, Shaft Input
MFG Item Number
030-255-0133
030-255-0133 Bison Gear & Engineering Gearboxes, 250 Series, Gear Reducer, 13RPM, Shaft Input
MFG Item Number
030-255-0133
This item cannot be canceled or returned
Description
Gear Reducer, 13RPM, Shaft Input
Ball, Needle and Thrust Ball Bearings Lifetime Oil Bath, Sealed and Gasketed Lubrication Hardened Steel, AGMA Class 9 Gearing Capable of adapting to a number of input motors, these versatile reducers can handle a wide range of applications. Available to handle a shaft input and a NEMA 42C flange input. Precision Machined Die Cast Aluminum Housing.
Specifications
Specifications
Manufacturer Part Number
030-255-0133
Manufacturer
Bison Gear & Engineering
Product Series
250
Family Series
Bison Gear & Engineering Gearboxes, 250 Series
Description
Gear Reducer, 13RPM, Shaft Input
Ratio
133.3:1
Nominal Torque
277 in-lbs
Output Shaft Type
Parallel Shaft
Input Type
Solid Shaft
Material
Steel
Output Shaft Diameter
0.63 "
Comments
Shaft Input, 0.50 in
Net Weight
4.5 lbs
Gross Weight
5.5 lbs
030-255-0133
Bison Gear & Engineering Gearboxes, 250 Series