Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
030-256-0013 Bison Gear & Engineering Gearboxes, 250 Series, Gear Reducer, 136RPM, Flange Input
MFG Item Number
030-256-0013
030-256-0013 Bison Gear & Engineering Gearboxes, 250 Series, Gear Reducer, 136RPM, Flange Input
MFG Item Number
030-256-0013
This item cannot be canceled or returned
Description
Gear Reducer, 136RPM, Flange Input
Ball, Needle and Thrust Ball Bearings Lifetime Oil Bath, Sealed and Gasketed Lubrication Hardened Steel, AGMA Class 9 Gearing Capable of adapting to a number of input motors, these versatile reducers can handle a wide range of applications. Available to handle a shaft input and a NEMA 42C flange input. Precision Machined Die Cast Aluminum Housing.
Specifications
Specifications
Manufacturer Part Number
030-256-0013
Manufacturer
Bison Gear & Engineering
Product Series
250
Family Series
Bison Gear & Engineering Gearboxes, 250 Series
Description
Gear Reducer, 136RPM, Flange Input
Ratio
12.7:1
Nominal Torque
176 in-lbs
Output Shaft Type
Parallel Shaft
Input Type
Face
Material
Steel
Motor Frame Size
NEMA 42C
Output Shaft Diameter
0.63 "
Input Bore Size
0.5 "
Net Weight
5 lbs
Gross Weight
6.25 lbs
030-256-0013
Bison Gear & Engineering Gearboxes, 250 Series