030000008700

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

030000008700

Murrplastik Raceways

030000008700

Murrplastik Raceways
MP3000 Male End Bracket 87mm wd.
MFG Item Number
030000008700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Raceways, Series
Item #
030000008700
MP3000 Male End Bracket 87mm wd.

Series Information

Specifications

Specifications
Manufacturer Part Number 030000008700
Manufacturer Murrplastik
Family Series Murrplastik Raceways
Description MP3000 Male End Bracket 87mm wd.
Type Chain Bracket
Material Non-Metallic
Color Black
Approvals UL
Comments Inside Width 87 mm Male End
Net Weight 0.105 lbs
Gross Weight 0.105 lbs