03012ET3ER326TSC-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03012ET3ER326TSC-W22 WEG Electric Motors, 30Hp 1200 3/60 230 460

MFG Item Number
03012ET3ER326TSC-W22

03012ET3ER326TSC-W22 WEG Electric Motors, 30Hp 1200 3/60 230 460

MFG Item Number
03012ET3ER326TSC-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
03012ET3ER326TSC-W22
30Hp 1200 3/60 230 460

Series Information

Specifications

Specifications
Manufacturer Part Number 03012ET3ER326TSC-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 30Hp 1200 3/60 230 460
Horsepower 30 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 326TSC
AC Voltage 208 VAC
Nominal Voltage 208 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 36.2 A
Composition Cast Iron
Net Weight 637.668 lbs
Gross Weight 637.668 lbs