03018AT3HCT286TF1-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03018AT3HCT286TF1-W2

WEG Electric Motors

03018AT3HCT286TF1-W2

WEG Electric Motors
30HP 1800 3 60 575V, J2
MFG Item Number
03018AT3HCT286TF1-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
03018AT3HCT286TF1-W2
30HP 1800 3 60 575V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 03018AT3HCT286TF1-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 30HP 1800 3 60 575V, J2
Type General Purpose
Horsepower 30 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 286T
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Air Over
Mounting Foot Mount
Current Rating 28.1 A
Service Factor 1.25
Composition Cast Iron
Net Weight 486.385 lbs
Gross Weight 486.385 lbs