03018ET3E286T-W22G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03018ET3E286T-W22G

WEG Electric Motors

03018ET3E286T-W22G

WEG Electric Motors
30HP 1800 3 60 208-230/460V, J2
MFG Item Number
03018ET3E286T-W22G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
03018ET3E286T-W22G
30HP 1800 3 60 208-230/460V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 03018ET3E286T-W22G
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 30HP 1800 3 60 208-230/460V, J2
Horsepower 30 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 284/6T
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 35.1 A
Service Factor 1.25
Composition Cast Iron
Net Weight 437 lbs
Gross Weight 437 lbs