Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
03018ET3EBM286T-W22
MOTO, 30HP, 1800 RPM, 3 PH, 60 HZ
MFG Item Number
03018ET3EBM286T-W22
This item cannot be canceled or returned
Description
Item #
03018ET3EBM286T-W22
MOTO, 30HP, 1800 RPM, 3 PH, 60 HZ
Specifications
Specifications
| Manufacturer Part Number |
03018ET3EBM286T-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
MOTO, 30HP, 1800 RPM, 3 PH, 60 HZ |
| Horsepower |
30 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284/6T |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
35.1 A |
| Service Factor |
1.25 |
| Composition |
Cast Iron |
| Net Weight |
547.958 lbs |
| Gross Weight |
547.958 lbs |
03018ET3EBM286T-W22
WEG Electric Motors