Series Information
| Manufacturer Part Number | 03036ET3Y200L-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, IEC |
| Type | IEC Metric Motors |
| Horsepower | 40 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 200L |
| AC Voltage | 380 VAC |
| Nominal Voltage | 380 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 47.1 A |
| Service Factor | 1.25 |
| Composition | Cast Iron |
| Net Weight | 614.196 lbs |
| Gross Weight | 614.196 lbs |