Series Information
| Manufacturer Part Number | 03036XT3H286TS |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 30HP 3600 60 575, J2 |
| Type | Explosion Proof |
| Horsepower | 30 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC, 600 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 27 A |
| Service Factor | 1.15 |
| Composition | Aluminum |
| Net Weight | 538.265 lbs |
| Gross Weight | 538.265 lbs |