Series Information
| Manufacturer Part Number | 0304DPSC31A-P |
|---|---|
| Manufacturer | Toshiba |
| Family Series | Toshiba Motors |
| Description | MOTOR, ODP, 30HP, 1800RPM, 3PH, 60HZ, 575V, ODP, 286T |
| Type | General Purpose |
| Horsepower | 30 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 286T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Footed |
| Current Rating | 29 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 434 lbs |
| Gross Weight | 434 lbs |