Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0307006.M

Littelfuse Fuses

0307006.M

Littelfuse Fuses
AUTOMOTIVE SFE GLASS FUSE BULK 1000-PACK
MFG Item Number
0307006.M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Fuses, Series
Item #
0307006.M
AUTOMOTIVE SFE GLASS FUSE BULK 1000-PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 0307006.M
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description AUTOMOTIVE SFE GLASS FUSE BULK 1000-PACK
Fuse Type Automotive
Current Rating 6 A
AC Voltage 32 VAC
DC Voltage 32 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs