Series Information
| Manufacturer Part Number | 0311015.H |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Originally stood for “all glass.” The automotive industry uses the “AG” prefix AGC, AGW for most glass fuses. They vary in length, diameter and amperage rating. |
| Fuse Type | Automotive |
| Current Rating | 15 A |
| AC Voltage | 32 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |