Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0311025.H

Littelfuse Fuses

0311025.H

Littelfuse Fuses
AUTOMOTIVE AGC 3AG GLASS FUSE BULK
MFG Item Number
0311025.H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, Series
Item #
0311025.H
AUTOMOTIVE AGC 3AG GLASS FUSE BULK

Series Information

Specifications

Specifications
Manufacturer Part Number 0311025.H
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description AUTOMOTIVE AGC 3AG GLASS FUSE BULK 100-PACK
Fuse Type Automotive
Current Rating 25 A
AC Voltage 32 VAC
DC Voltage 32 VDC
Characteristic Fast Acting
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs