Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0312005.VXP Littelfuse Fuses, LITTELFUSE 5A

MFG Item Number
312005P

0312005.VXP Littelfuse Fuses, LITTELFUSE 5A

MFG Item Number
312005P
Item Number
0312005.VXP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
0312005.VXP
LITTELFUSE 5A

Series Information

Specifications

Specifications
Manufacturer Part Number 312005P
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Fuse Type Miniature
Current Rating 5 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Fast Acting
Material Glass
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs