0313004.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0313004.VXP Littelfuse Fuses, 313 Series, Fuse, 3AG 250V 4A

MFG Item Number
0313004.VXP

0313004.VXP Littelfuse Fuses, 313 Series, Fuse, 3AG 250V 4A

MFG Item Number
0313004.VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, 313 Series
Item #
0313004.VXP
Fuse, 3AG 250V 4A

313 Series Information

Specifications

Specifications
Manufacturer Part Number 0313004.VXP
Manufacturer Littelfuse
Product Series 313
Family Series Littelfuse Fuses, 313 Series
Description Fuse, 3AG 250V 4A
Fuse Type Miniature
Current Rating 4 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Glass
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs