313 Series Information
| Manufacturer Part Number | 3136.25P |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 313 |
| Family Series | Littelfuse Fuses, 313 Series |
| Description | 313 SLO-BLO CERAMIC AXIAL 6.25A. The 3AG Slo-Blo fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: 313 and 315 series fuses have time-delayed in the overload |
| Fuse Type | Miniature |
| Current Rating | 6.25 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 200 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |