Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
03200 Simpson Electric Panel Meters & Gauges, Wide-Vue Series, Panel Meter, 0-25AAC, 3.5in., Self-
03200 Simpson Electric Panel Meters & Gauges, Wide-Vue Series, Panel Meter, 0-25AAC, 3.5in., Self-
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Wide-Vue Series
Panel Meter, 0-25AAC, 3.5in., Self-
Wide-Vue Series Information
Wide angle visibility Easy distant reading Clear acrylic window These Wide‑Vue style analog panel meters have a black spade pointer for easy distant reading. They also have an optional behind‑panel mounting bezel kit. These also have a shielding that makes the calibration unaffected by magnetic panel mounting. Also, each dial arc is calibrated to track the specific type of movement used.
Sharp and clear scale Rugged black plastic case
Specifications
Specifications
Manufacturer Part Number
03200
Manufacturer
Simpson Electric
Product Series
Wide-Vue
Family Series
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Description
Panel Meter, 0-25AAC, 3.5in., Self- Contained, Model 1357, Iron Vane
Nominal Size
3.5 "
Scale Legend
AC Amperes
Scale
0-25
Pointer Origin
Zero Left
Input Signal
25 A AC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
1 lb
Gross Weight
1 lb
03200
Simpson Electric Panel Meters & Gauges, Wide-Vue Series