Series Information
| Manufacturer Part Number | 0322020.MXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | VERY FAST-ACTING CERAMIC M-PACK 20A. The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: In accordance with UL Standard 248-14. Available in cartridge format only. RoHS compliant |
| Fuse Type | Miniature |
| Current Rating | 20 A |
| AC Voltage | 65 VAC |
| DC Voltage | 65 VDC |
| Characteristic | Very Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 200 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |