324 Series Information
| Manufacturer Part Number | 324001P |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 324 |
| Family Series | Littelfuse Fuses, 324 Series |
| Description | FAST-ACTING CERAMIC W/ AXIAL LE 1A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with |
| Fuse Type | Miniature |
| Current Rating | 1 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 100 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 1.29 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |