324 Series Information
| Manufacturer Part Number | H324002P |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 324 |
| Family Series | Littelfuse Fuses, 324 Series |
| Description | FAST-ACTING CER W/ AXIAL H-PACK 2A. The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with |
| Fuse Type | Miniature |
| Current Rating | 2 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 10 kA @ 125 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Axial Leaded |
| Body Length | 1.29 " |
| Diameter | 0.275 " |
| Approvals | CSA, UL |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |