0326003.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0326003.VXP Littelfuse Fuses, 326 Series, LITTELFUSE 3A

MFG Item Number
326003P

0326003.VXP Littelfuse Fuses, 326 Series, LITTELFUSE 3A

MFG Item Number
326003P
Item Number
0326003.VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 326 Series
Item #
0326003.VXP
LITTELFUSE 3A

326 Series Information

Specifications

Specifications
Manufacturer Part Number 326003P
Manufacturer Littelfuse
Product Series 326
Family Series Littelfuse Fuses, 326 Series
Fuse Type Miniature
Current Rating 3 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs