0326005.VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0326005.VXP Littelfuse Fuses, 326 Series, LITTELFUSE 5A

MFG Item Number
0326005.VXP

0326005.VXP Littelfuse Fuses, 326 Series, LITTELFUSE 5A

MFG Item Number
0326005.VXP
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fuses, 326 Series
Item #
0326005.VXP
LITTELFUSE 5A

326 Series Information

Specifications

Specifications
Manufacturer Part Number 0326005.VXP
Manufacturer Littelfuse
Product Series 326
Family Series Littelfuse Fuses, 326 Series
Fuse Type Miniature
Current Rating 5 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 400 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs