326 Series Information
| Manufacturer Part Number | 0326012.MXP |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | 326 |
| Family Series | Littelfuse Fuses, 326 Series |
| Description | 0326 SLO-BLO CERAMIC FUSE M-PACK 12A. The 3AB Slo-Blo Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard |
| Fuse Type | Miniature |
| Current Rating | 12 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Characteristic | Time Delay |
| Material | Ceramic |
| Interrupt Rating | 400 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.25 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |