Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
0326015.VXP Littelfuse Fuses, 326 Series, Fuse, 15A, 250V Slow Blow
MFG Item Number
0326015.VXP
0326015.VXP Littelfuse Fuses, 326 Series, Fuse, 15A, 250V Slow Blow
MFG Item Number
0326015.VXP
This item cannot be canceled or returned
Description
Fuse, 15A, 250V Slow Blow
Specifications
Specifications
| Manufacturer Part Number |
0326015.VXP |
| Manufacturer |
Littelfuse |
| Product Series |
326 |
| Family Series |
Littelfuse Fuses, 326 Series |
| Description |
FUSE 250V SB 3AB Pb-FREE 15A |
| Fuse Type |
Miniature |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
0326015.VXP
Littelfuse Fuses, 326 Series