03261.25VXP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03261.25VXP Littelfuse Fuses, 326 Series, LITTELFUSE 1-1/4A

MFG Item Number
3261.25P

03261.25VXP Littelfuse Fuses, 326 Series, LITTELFUSE 1-1/4A

MFG Item Number
3261.25P
Item Number
03261.25VXP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 326 Series
Item #
03261.25VXP
LITTELFUSE 1-1/4A

326 Series Information

Specifications

Specifications
Manufacturer Part Number 3261.25P
Manufacturer Littelfuse
Product Series 326
Family Series Littelfuse Fuses, 326 Series
Fuse Type Miniature
Current Rating 1.25 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 100 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 1.25 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs