0327010.YX2S
Littelfuse Fuses, MICRO2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

0327010.YX2S

Littelfuse Fuses, MICRO2 Series

0327010.YX2S

Littelfuse Fuses, MICRO2 Series
AUTOMOTIVE MICRO2 BLADE FUSE BULK
MFG Item Number
0327010.YX2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Fuses, MICRO2 Series
Item #
0327010.YX2S
AUTOMOTIVE MICRO2 BLADE FUSE BULK

MICRO2 Series Information

The MICRO2 Fuse is the new standard for vehicle circuit protection. Its sub‑miniature design meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MICRO2 Fuse of recommended choice for protection. Black amperage stamps are used on the 20A & 25A / light colored housings to improve contrast for vision system inspection.

Specifications

Specifications
Manufacturer Part Number 0327010.YX2S
Manufacturer Littelfuse
Product Series MICRO2
Family Series Littelfuse Fuses, MICRO2 Series
Description AUTOMOTIVE MICRO2 BLADE FUSE BULK 4000-PACK
Fuse Type Automotive
Current Rating 10 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Plug-In
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs