Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
032F1204
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Solenoid Valve, EVR 3 - Solder ODF
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, EV Series
Solenoid Valve, EVR 3 - Solder ODF
EV v2 solenoid valves are direct‑ or servo‑operated for liquid, suction, and hot gas lines. Available in both normally closed (NC) and normally open (NO) versions, EV v2 valves feature interchangeable AC and DC coils. In standard applications, pair EV valves with a BJ, BX, BT, or BU solenoid coil.
Specifications
Specifications
Manufacturer Part Number
032F1204
Manufacturer
Danfoss Electronics
Product Series
EV
Family Series
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Description
Solenoid Valve, EVR 3 - Solder ODF Conn 3/8in
Air Pressure
655 psi
Actuation Type
Direct
Orifice Diameter
0.375 "
Number of Solenoids
1
Enclosure
Brass
Valve Functionality
2-Way, 2-Position, Normally Closed
Flow Coefficient (cV)
0.31
Compatible Fluid Type
Fluorinated Hydrocarbons, Fluorinated Refrigerants, Hot Gas
Operating Temperature
-40-221 °F
Approvals
EAC
Comments
Defrost Max 130C/265F
Net Weight
0.38 lbs
Gross Weight
0.495 lbs
032F1204
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series