Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
032L1217 Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series, Solenoid Valve, EVR 10
032L1217 Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series, Solenoid Valve, EVR 10
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, EV Series
EV v2 solenoid valves are direct‑ or servo‑operated for liquid, suction, and hot gas lines. Available in both normally closed (NC) and normally open (NO) versions, EV v2 valves feature interchangeable AC and DC coils. In standard applications, pair EV valves with a BJ, BX, BT, or BU solenoid coil.
Specifications
Specifications
Manufacturer Part Number
032L1217
Manufacturer
Danfoss Electronics
Product Series
EV
Family Series
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Description
Solenoid Valve, EVR 10
Air Pressure
655 psi
Actuation Type
Servo-Operated (Diaphragm)
Orifice Diameter
0.5 "
Number of Solenoids
1
Enclosure
Brass
Valve Functionality
2-Way, 2-Position, Normally Closed
Flow Coefficient (cV)
2.6
Compatible Fluid Type
Fluorinated Hydrocarbons, Fluorinated Refrigerants, Hot Gas
Operating Temperature
-40-221 °F
Approvals
EAC, UL
Comments
Defrost max 130C/265F
Net Weight
0.7931 lbs
Gross Weight
0.7931 lbs
032L1217
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series