Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
032U6532 Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series, Solenoid Valve EV220B15BN12ENC000
032U6532 Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series, Solenoid Valve EV220B15BN12ENC000
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, EV Series
Solenoid Valve EV220B15BN12ENC000
EV v2 solenoid valves are direct‑ or servo‑operated for liquid, suction, and hot gas lines. Available in both normally closed (NC) and normally open (NO) versions, EV v2 valves feature interchangeable AC and DC coils. In standard applications, pair EV valves with a BJ, BX, BT, or BU solenoid coil.
Specifications
Specifications
Manufacturer Part Number
032U6532
Manufacturer
Danfoss Electronics
Product Series
EV
Family Series
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Description
Solenoid Valve EV220B15BN12ENC000
Material
Brass
Air Pressure
225 psi
Actuation Type
Servo-Operated (Diaphragm)
Orifice Diameter
0.625 "
Number of Solenoids
1
Enclosure
Brass
Valve Functionality
2-Way, 2-Position, Normally Closed
Flow Coefficient (cV)
4.6
Compatible Fluid Type
Steam, Water
Operating Temperature
14-248 °F
Approvals
cULus, cURus, DNV, GL
Comments
Embossed 1-way Arrow Direction Indicator, Neutral Media, Steam Max 4 bar, Temperature: Coil Dependent
Net Weight
1.5869 lbs
Gross Weight
1.5869 lbs
032U6532
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series