033-72259-8
Thomas & Betts Bushings, TB Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033-72259-8

Thomas & Betts Bushings, TB Liquidtight Series

033-72259-8

Thomas & Betts Bushings, TB Liquidtight Series
BUSHING PART NUMBER R720826
MFG Item Number
033-72259-8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, TB Liquidtight Series
Item #
033-72259-8
BUSHING PART NUMBER R720826

TB Liquidtight Series Information

  • Provide Means for Passing a Cord Cable (Armored or Unarmored) Into an Enclosure, Through a Bulkhead or Into a Rigid Conduit
  • Form a Mechanical Grip and Water‑ And/Or Oil‑Resistant Seal for Cord and Unarmored or Jacketed Armored Round Cables
  • Form a Non‑Slip Connection or Termination for Flexible Cord, Cable (Armored or Unarmored)
  • Reduced Overall Size, Fits Into Tighter Spaces
  • Provide Grounding Continuity of Cable Armor
  • Extended Range With Superior Strain Relief
The T&B Steel Liquidtight Strain Relief Cord Connector is suited for most general control and power cable applications. This series features sturdy neoprene bushings and tapered hub threads.

Specifications

Specifications
Manufacturer Part Number 033-72259-8
Manufacturer Thomas & Betts
Product Series TB Liquidtight
Family Series Thomas & Betts Bushings, TB Liquidtight Series
Description Neoprene Bushing for Liquidtight Strain Relief Cord Connectors Catalog Numbers 2587 and 2593, 2 1/2 Inch and 3 Inch
Grounding No
Hazardous Location No
Temperature Rating 105 °C
Mounting Snap-In
Trade Size 2.5 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs