03301031
Hubbell Grips, Underground K-Type Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03301031

Hubbell Grips, Underground K-Type Series

03301031

Hubbell Grips, Underground K-Type Series
UGRD ROT EYE PULL GRIP, 4.0-4.5in.,
MFG Item Number
03301031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Underground K-Type Series
Item #
03301031
UGRD ROT EYE PULL GRIP, 4.0-4.5in.,

Underground K-Type Series Information

  • Rotating eye for spin out of pulling torque after load release
  • The multiweave styles available add strength for big pulling jobs
  • The galvanized steel mess grip provides strength for secure pulling Standard Product
Kellems Rotating Eye,K‑Type Pulling Grips are made of high strength galvanized steel strand.All Grips feature double weave mesh for greater strength and added mesh contact on the table,to handle longer or heavier pulling jobs.The forged eye mates easily with a swivel or shackle.

Specifications

Specifications
Manufacturer Part Number 03301031
Manufacturer Hubbell
Product Series Underground K-Type
Family Series Hubbell Grips, Underground K-Type Series
Description UGRD ROT EYE PULL GRIP, 4.0-4.5in., STD
Mounting Double Weave Closed Mesh
Eye Style Rotating
Approx. Break Strength 48,000 lbs
Mesh Length 42 "
Approvals CSA
Net Weight 8.5 lbs
Gross Weight 8.5 lbs