03302026
Hubbell Grips, Overhead Multiple Strength Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03302026

Hubbell Grips, Overhead Multiple Strength Series

03302026

Hubbell Grips, Overhead Multiple Strength Series
OVHD ROT EYE PULL GRIP, 1.5-1.7in.
MFG Item Number
03302026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Overhead Multiple Strength Series
Item #
03302026
OVHD ROT EYE PULL GRIP, 1.5-1.7in.

Overhead Multiple Strength Series Information

Designed for pulling aluminum or copper bare conductor,ground wirres,messenger strands,wire rope and insulated cables Standard Product

Specifications

Specifications
Manufacturer Part Number 03302026
Manufacturer Hubbell
Product Series Overhead Multiple Strength
Family Series Hubbell Grips, Overhead Multiple Strength Series
Description OVHD ROT EYE PULL GRIP, 1.5-1.7in.
Mounting Double, Single Weave Closed Mesh, Triple
Eye Style Rotating
Approx. Break Strength 30,600 lbs
Mesh Length 60 "
Approvals CSA
Net Weight 5.8 lbs
Gross Weight 6.15 lbs