033021080
Hubbell Grips, Overhead Multiple Strength Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

033021080 Hubbell Grips, Overhead Multiple Strength Series, OVHD FLX EYE PULL GRIP, 3.0-3.5in.

MFG Item Number
033021080

033021080 Hubbell Grips, Overhead Multiple Strength Series, OVHD FLX EYE PULL GRIP, 3.0-3.5in.

MFG Item Number
033021080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Overhead Multiple Strength Series
Item #
033021080
OVHD FLX EYE PULL GRIP, 3.0-3.5in.

Overhead Multiple Strength Series Information

Designed for pulling aluminum or copper bare conductor,ground wirres,messenger strands,wire rope and insulated cables Standard Product

Specifications

Specifications
Manufacturer Part Number 033021080
Manufacturer Hubbell
Product Series Overhead Multiple Strength
Family Series Hubbell Grips, Overhead Multiple Strength Series
Description OVHD FLX EYE PULL GRIP, 3.0-3.5in.
Mounting Double, Single Weave Closed Mesh, Triple
Eye Style Flexible
Approx. Break Strength 48,000 lbs
Mesh Length 50 "
Approvals CSA
Net Weight 8.95 lbs
Gross Weight 8.95 lbs