Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03303003 Hubbell Grips, LD FLX EYE PULL GRIP, .75-.99in.,

MFG Item Number
03303003

03303003 Hubbell Grips, LD FLX EYE PULL GRIP, .75-.99in.,

MFG Item Number
03303003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03303003
LD FLX EYE PULL GRIP, .75-.99in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 03303003
Manufacturer Hubbell
Family Series Hubbell Grips
Description LD FLX EYE PULL GRIP, .75-.99in., SHORT
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 4,000 lbs
Mesh Length 12 "
Approvals CSA
Net Weight 0.2 lbs
Gross Weight 0.2 lbs