Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03303011

Hubbell Grips

03303011

Hubbell Grips
LD FLX EYE PULL GRIP, .62-.74in., STD
MFG Item Number
03303011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03303011
LD FLX EYE PULL GRIP, .62-.74in., STD

Series Information

Specifications

Specifications
Manufacturer Part Number 03303011
Manufacturer Hubbell
Family Series Hubbell Grips
Description LD FLX EYE PULL GRIP, .62-.74in., STD
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 2,800 lbs
Mesh Length 16 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs