Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
03303012
LD FLX EYE PULL GRIP, .75-.99in., STD
This item cannot be canceled or returned
Description
LD FLX EYE PULL GRIP, .75-.99in., STD
Specifications
Specifications
| Manufacturer Part Number |
03303012 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Grips |
| Description |
LD FLX EYE PULL GRIP, .75-.99in., STD |
| Mounting |
Single Weave Closed Mesh |
| Eye Style |
Single |
| Approx. Break Strength |
4,000 lbs |
| Mesh Length |
20 " |
| Approvals |
CSA |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |