Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03305004

Hubbell Grips

03305004

Hubbell Grips
JR PULL GRIP, .62-.74in.
MFG Item Number
03305004
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03305004
JR PULL GRIP, .62-.74in.

Series Information

Specifications

Specifications
Manufacturer Part Number 03305004
Manufacturer Hubbell
Family Series Hubbell Grips
Description JR PULL GRIP, .62-.74in.
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 1,950 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0.12 lbs
Gross Weight 0.15 lbs