Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03305006 Hubbell Grips, JR PULL GRIP, 1.0-1.2in.

MFG Item Number
03305006

03305006 Hubbell Grips, JR PULL GRIP, 1.0-1.2in.

MFG Item Number
03305006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03305006
JR PULL GRIP, 1.0-1.2in.

Series Information

Specifications

Specifications
Manufacturer Part Number 03305006
Manufacturer Hubbell
Family Series Hubbell Grips
Description JR PULL GRIP, 1.0-1.2in.
Mounting Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 3,900 lbs
Mesh Length 11.5 "
Approvals CSA
Net Weight 0.3 lbs
Gross Weight 0.3 lbs