03308008
Hubbell Grips, Slack Grip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03308008 Hubbell Grips, Slack Grip Series, SLACK PULL GRIP SGL EYE, 2.00-2.49in.

MFG Item Number
03308008

03308008 Hubbell Grips, Slack Grip Series, SLACK PULL GRIP SGL EYE, 2.00-2.49in.

MFG Item Number
03308008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Slack Grip Series
Item #
03308008
SLACK PULL GRIP SGL EYE, 2.00-2.49in.

Slack Grip Series Information

  • Single offset eye for easy attachement to pulling line
  • Used when cable end is accessible
  • The galvanized steel mesh provides strength for secure pulling Standard Product
Slack Pulling Grips are offered in three styles made of galvanized steel.The closed type is used when the cable end is accessible.When not accessible,there are split lace and split rod closing styles.All grips feature a single offset eye for easy attachment to a pulling line.

Specifications

Specifications
Manufacturer Part Number 03308008
Manufacturer Hubbell
Product Series Slack Grip
Family Series Hubbell Grips, Slack Grip Series
Description SLACK PULL GRIP SGL EYE, 2.00-2.49in.
Mounting Double Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 11,000 lbs
Mesh Length 19 "
Approvals CSA
Net Weight 1.95 lbs
Gross Weight 1.95 lbs