Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

03309015 Hubbell Grips, SLACK PULL GRIP, 1.5-2.0in. LACE, LONG

MFG Item Number
03309015

03309015 Hubbell Grips, SLACK PULL GRIP, 1.5-2.0in. LACE, LONG

MFG Item Number
03309015
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Series
Item #
03309015
SLACK PULL GRIP, 1.5-2.0in. LACE, LONG

Series Information

Specifications

Specifications
Manufacturer Part Number 03309015
Manufacturer Hubbell
Family Series Hubbell Grips
Description SLACK PULL GRIP, 1.5-2.0in. LACE, LONG
Mounting Double Weave Split Mesh, Rawhide Lacing
Eye Style Offset
Approx. Break Strength 4,000 lbs
Mesh Length 25 "
Approvals CSA
Net Weight 1.35 lbs
Gross Weight 1.35 lbs